Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
VELCRO®Brand Reusable Self-Gripping Cable Ties, 1/2 x Eight Inches, Black, 100 Ties/Pack

Rollover image to zoom in

Click image to enlarge

VELCRO®Brand Reusable Self-Gripping Cable Ties, 1/2 x Eight Inches, Black, 100 Ties/Pack

Item #: WBB1613398

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1 $20.50 ea.
2 $15.25 ea.
3+ $13.25 ea.
Product Information
Customer Review
Product Q&A
VELCRO®Brand Reusable Self-Gripping Cable Ties, 1/2 x Eight Inches, Black, 100 Ties/Pack

Take control of cord clutter. Bundle computer and electronics cords with these easily adjustable, reusable ties. The simple one-piece design wraps onto itself for a secure hold. Tie attaches to cords to prevent loss when objects are unbundled. Hook and Loop Fastener Type: Ties; Tape Pad Size: 1/2" x 8"; Color(s): Black; Suggested Use: Bundling Cords.

VELCRO®Brand is a registered trademark of BVBA, used with permission

Larger Quantity Quotes Available. Please call 1-888-978-7759.

Product Specifications

    • DESCRIPTIONReusable Self-Gripping Cable Ties
    • MANUFACTURERS PART NUMBER 91140
    • PACKAGE QUANTITY100/Pk
    • SIZE1/2" x 8"
    • TYPECable Ties
    • BRANDVELCRO®Brand
    • COLOR FINISHBlack

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.