Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
UHU® Tac Adhesive Putty, Removable/Reusable, Nontoxic, 3 oz Each

Rollover image to zoom in

Click image to enlarge

UHU® Tac Adhesive Putty, Removable/Reusable, Nontoxic, 3 oz Each

Item #: WBB1613396

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1 $15.00 ea.
2 $9.20 ea.
3+ $7.30 ea.
Product Information
Customer Review
Product Q&A
UHU® Tac Adhesive Putty, Removable/Reusable, Nontoxic, 3 oz Each

Adheres to most clean, dry surfaces without tacks, tape or gluewon't stain or dry out. It's the no-mess way to easily hold paper items in place. Best of all, it's removable and reusable. It's also perfect for anchoring collectables on shelves, computer keyboards on your desktop, or anything you want to stay in place. Adhesive Putty Type: Pliable and Reusable; For Use On: Adheres Paper to Clean Dry Surfaces; Capacity (Volume): 3 oz.; Nontoxic: Yes.

Larger Quantity Quotes Available. Please call 1-888-978-7759.

Documents

Documents are in PDF format

Product Specifications

    • COLOR FINISHWhite
    • SUGGESTED USEAdheres Paper to Clean Dry Surfaces
    • MANUFACTURERS PART NUMBER 99681
    • DESCRIPTIONTac Adhesive Putty
    • SIZE3 oz
    • TYPEPutty
    • BRANDUHU®
    • PACKAGE QUANTITY1 Box

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.