High Capacity Folding Coat Racks

High Capacity Folding Coat Racks

Folding Coat Racks Expand For Extra Storage!

Folding coat racks can be set up to accommodate large numbers of coats then folded and stored in a small space until needed again. Moves easily on 4" diameter ball bearing locking casters. 72"L Coat Racks feature tubular steel shelves with 1" chrome plated tubular steel hanger bars. 97"L Coat Racks are a popular choice for meeting, rental, hospitality and convention use. Opens to 8' and features vinyl coated wire shelves. Available with Triple-Prong Hooks that are made of vinyl coated steel for high coat capacities. Fully assembled.


L"
  • L"
H"
  • H"
CAPACITY
  • CAPACITY
COLOR
  • COLOR
COMPARE DIMENSIONS GARMENT PRICE EACH
BRAND DESCRIPTION L" D" H" CAPACITY COLOR IMAGE MODEL QTY 1-2 3+
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
54.80.123.20:44