Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Post-it® Pop-up Notes Dispenser, 3 in x 3 in, Black Dispenser, 50 Sheets/Dispenser, 1/Pack

Post-it® Pop-up Notes Dispenser, 3 in x 3 in, Black Dispenser, 50 Sheets/Dispenser, 1/Pack

Item #: WBB844375

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 12.25
Product Information
Customer Review
Product Q&A
Accessories
Post-it® Pop-up Notes Dispenser, 3 in x 3 in, Black Dispenser, 50 Sheets/Dispenser, 1/Pack

Clear acrylic dispenser delivers continuous pop-up dispensing of Post-it Pop-Up Notes that are self-adhesive. Contemporary European design fits any decor. Weighted dispenser is designed for easy one-handed dispensing and keeps notes organized. Dispenser includes a 50-sheet 3" x 3" Canary Yellow Pop-up Notes pad. Paper used comes from well-managed forests where trees are replanted.

Larger Quantity Quotes Available. Please call 1-888-978-7759.

Product Specifications

    • WIDTH INCHES3 (7.62 cm)
    • HEIGHT INCHES3 (7.62 cm)
    • COLOR FINISHYellow
    • CONSTRUCTIONAcrylic
    • ADHESIVEStandard
    • BRANDPost-it®
    • DESCRIPTIONPop-up Notes Dispenser
    • FOR USE WITH3" x 3" Post-it Pop-up Notes
    • MANUFACTURERS PART NUMBERMMMDS330BK
    • PACKAGE QUANTITY50 Sheets/Dispenser, 1 Dispenser/Pack
    • PAPER COLORYellow
    • PAPER TYPEPost It/Sticky Note
    • STYLENote Dispenser

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.