Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Roaring Spring® Exam Blue Book 77510, 8-1/2" x 7", White, 4 Sheets/8 Sheets

Rollover image to zoom in

Click image to enlarge

Roaring Spring® Exam Blue Book 77510, 8-1/2" x 7", White, 4 Sheets/8 Sheets

Item #: WBB1598505

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 10 ($4.10)

Price: $0.41
Product Information
Customer Review
Product Q&A
Accessories
Roaring Spring® Exam Blue Book 77510, 8-1/2" x 7", White, 4 Sheets/8 Sheets

This examination book has a flexible blue stapled cover. Wide rule paper with margins.

Larger Quantity Quotes Available. Please call 1-888-978-7759.

Product Specifications

    • WIDTH INCHES8-1/2 (21.59 cm)
    • DEPTH INCHES8-9/16 (21.75 cm)
    • HEIGHT INCHES7 (17.78 cm)
    • COLOR FINISHWhite
    • BINDING TYPEStapled
    • BRANDRoaring Spring
    • CARD SIZE8-1/2" x 7"
    • DESCRIPTIONExam Blue Book
    • PACKAGE QUANTITY4 Sheets/8 Sheets
    • PAPER COLORWhite
    • PAPER TYPENotebook
    • PUNCHED/UNPUNCHEDUnpunched
    • RULINGWide
    • SHEET PERFORATIONUnperforated
    • SHEETS4
    • STYLEExam Book/Paper
    • TYPEExam Book/Paper
    • PADS1
    • MANUFACTURER PART NUMBER77510

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.