CRT Wall Mounts

CRT Wall Mounts

PeerlessASI® Jumbo 2000™ CRT TV Wall Mounts Provide Durable, Clutter-Free Space-Saving Solutions.

Peerless® Jumbo 2000™ CRT TV Wall Mounts
are made of heavy duty steel to safely hold monitor in place and for long lasting durability. Adjustable tilting up to 30° and 360° swivel rotation for optimum viewing angle. Accommodates monitors from 19" to 36" and weight capacity up to 300 lbs. Easy installation and assembly. Mounts to wood, concrete or metal studs. Types are Single arm and Double Arm. Available color is Black. Dimensions vary. UL Listed.


WT. CAPACITY
  • WT. CAPACITY
COMPARE
BRAND WT. CAPACITY COLOR IMAGE MODEL QTY PRICE
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
54.158.31.120:46