Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Smead® Manila End Tab Classification Folders, Letter, Six-Section, 10/Box

Smead® Manila End Tab Classification Folders, Letter, Six-Section, 10/Box

Item #: WBB1193640

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $57.43 Save up to 11%
Qty Price
1-2 $55.95 ea.
3+ $50.95 ea.
Product Information
Customer Review
Product Q&A
Accessories
Smead® Manila End Tab Classification Folders, Letter, Six-Section, 10/Box

Economical, versatile folders allow you to create subdivisions within one folder. 18 pt. Manila end tab folders feature 2" capacity fasteners on inside front and back covers. 1" capacity prong fasteners on both sides of dividers. Matching color Tyvek® tape gusset. Reinforced top and straight tabs (labels sold separately). Classification Folder Type: End Tab; Size: Letter; Number of Sections: 6.

Product Specifications

    • COLOR FINISHManila
    • BRANDSmead®
    • DESCRIPTIONClassification Folders
    • DOCUMENT SIZELetter
    • MANUFACTURERS PART NUMBER26835
    • NUMBER OF SECTIONS6
    • PACKAGE QUANTITY10 Pack
    • STYLEClassification Folders
    • TAB POSITIONStraight Tab
    • TYPEFile Folder
    • TAB CUTStraight Cut

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.