Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bugatti MSG1017 Bogota Columbian Leather Messenger Bag, 4"W x 13"H x 15"L Black

Rollover image to zoom in

Click image to enlarge

Bugatti MSG1017 Bogota Columbian Leather Messenger Bag, 4"W x 13"H x 15"L Black

Item #: WBB2115569

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $341.98 Save up to 36%
Price: $ 217.95

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Bugatti MSG1017 Bogota Columbian Leather Messenger Bag, 4"W x 13"H x 15"L Black

This Bugatti messenger bag is made from Colombian Leather with contrast stitching. It features a Inside document compartment and Inside zippered pocket. The front panel equipped magnetic closure pocket and flap over closure with magnetic snap provide strong closure. The bag is cognac leather and measures 4"W x 13"H x 15"L and includes an adjustable shoulder strap.

Product Specifications

    • WIDTH INCHES4 (10.16 cm)
    • DEPTH INCHES15 (38.1 cm)
    • HEIGHT INCHES13 (33.02 cm)
    • COLOR FINISHBlack
    • CONSTRUCTIONLeather
    • CARRYING METHODShoulder Strap
    • CLOSUREMagnetic
    • DESCRIPTIONLeather Messenger Bag
    • MANUFACTURERS PART NUMBERMSG1017
    • TYPEMessenger Bag
    • LIMITED WARRANTY1 Year
    • WEIGHT LBS3 (1.36 kg)
    • BRANDBugatti

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.