Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Antimicrobial Locking D-Ring Binder For 11 X 8-1/2 Sheets, 5" Cap., Dark Blue

Rollover image to zoom in

Click image to enlarge

Antimicrobial Locking D-Ring Binder For 11 X 8-1/2 Sheets, 5" Cap., Dark Blue

Item #: WBB38432

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-2 $51.95 ea.
3+ $45.95 ea.
Product Information
Customer Review
Product Q&A

Antimicrobial locking d-ring binder for 11 x 8-1/2 sheets, 5 cap., dark blue

Antimicrobial Locking D-Ring Binder for 11 x 8-1/2 Sheets, 5" Cap., Dark Blue AgION® antimicrobial additive prevents the growth of bacteria, mold and fungus. Documents stay secure with locking D-Rings that hold 25% more than standard round rings. Having the rings mounted on the back lid allows pages to lie flat and reduce wear. Organize your binders with fast-reference label holders. Two clear inside pockets provide extra storage for loose documents. Built to last--heavy-duty construction.

Product Specifications

    • COLOR FINISHNavy Blue
    • BINDER STYLEView Binders
    • BRANDSamsill®
    • DESCRIPTIONAntimicrobial D-Ring Binder
    • INSERTSSpine
    • NUMBER OF FASTENERS3
    • PACKAGE QUANTITY1
    • SHEET CAPACITY1000
    • TYPEBinder
    • MANUFACTURER PART NUMBER16302
    • BINDER RINGD-Ring
    • BINDER SHEET SIZE8-1/2 X 11
    • COLOR FAMILYBlue
    • BINDER MATERIALPolypropylene
    • BINDER RING SIZE5"

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.