Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Plastock® Plastic Timing Belt Pulleys, 0.8

Plastock® Plastic Timing Belt Pulleys, 0.8" (MXL) Pitch

Plastock® Plastic Timing Belt Pulleys, 0.8 in. (MXL) Pitch Are Designed To Provide Optimal Power Transmission Performance.

Plastock® Plastic Timing Belt Pulleys, 0.8 in. (MXL) Pitch are made of injection molded acetal or polycarbonate for long lasting durability. Available in single and double flange, with or without aluminum hubs. Number of teeth are from 10 to 130. Pitch diameters are from .255 in to .331 in.. Stock bore sizes are 3/32 in. to 5/16 in.. Flanges are Double and Single.


TEETH
  • TEETH
DIA. "
  • DIA. "
DIA."
  • DIA."
BORE"
  • BORE"
FLANGE
  • FLANGE
FD"
  • FD"
COMPARE # OF OUTSIDE PITCH STOCK
TEETH DIA. " DIA." BORE" FLANGE FD" MFG. PART # IMAGE MODEL QTY PRICE

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.

 

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

Payment Solutions
Call Us
1.888.645.0878
Chat Online

  • Systemax
  • TrustWave
  • MasterCard SecureCode
  • Verified by Visa
54.82.164.182:44