Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Habasit Multi-Hub Sprockets & Idlers

Habasit Multi-Hub Sprockets & Idlers

Habasit Multi-Hub Sprockets And Idlers Are Used For A Variety Of Conveyor Belt Applications.

Habasit Multi-Hub Sprockets And Idlers are made of abrasion resistant thermoplastic and other high quality materials for long lasting durability and dependability. Sprocket and split idler wheel design allows flexibility to interchange sprocket tooth and idler rims with wide variety of hub inserts. Available with various bore sizes and configurations providing flexibility to optimize inventory while reducing carrying cost. Includes 2 idler or sprocket rim halves, 4 screws and 4 self-locking nuts. Types are Multi-Hub Idler and Multi-Hub Sprocket. Color finishes are Black and Dark Gray. Number of teeth and pitch diameters vary per type. Package quantity is 1.


SERIES
  • SERIES
DESCRIPTION
  • DESCRIPTION
# OF TEETH
  • # OF TEETH
PITCH DIA."
  • PITCH DIA."
MATERIAL
  • MATERIAL
COLOR
  • COLOR
COMPARE
SERIES DESCRIPTION # OF TEETH PITCH DIA." MATERIAL COLOR IMAGE MODEL QTY PRICE

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.

 

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

Payment Solutions
Call Us
1.888.645.0878
Chat Online

  • Systemax
  • TrustWave
  • MasterCard SecureCode
  • Verified by Visa
54.145.120.69:46