Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
TRITAN D80 Finished Bore Double Sprockets

TRITAN D80 Finished Bore Double Sprockets

TRITAN™ D80 Type B Hub Finished Bore Double Sprockets Are Designed For Use With Roller Chains on Conveyer Belts, Vehicle Transmissions, Industrial Machinery And Mechanical Applications.

TRITAN™ D80 Type B Hub Finished Bore Double Sprockets are crafted from heavy-duty forged steel and feature black oxide finish to prevent corrosion and allow for long-lasting durability. Teeth have been hardened to provide extra wear life while extending chain life and cutting down on replacement costs and downtime. Sprockets feature recessed grooves in hubs to allow chain clearance. Keyway and two set screws are included. Type B Hub Double Sprockets are available with 10 to 25 teeth in diameters of 1, 1 1/8, 1 1/4, 1 1/2, 1 3/4 and 2 inches.


BORE (D)
  • BORE (D)
NUMBER OF TEETH
  • NUMBER OF TEETH
COMPARE MANUFACTURERS
TYPE BORE TYPE BORE (D) NUMBER OF TEETH PART # IMAGE MODEL QTY PRICE

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.