Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
TRITAN #60 Finished Bore Sprockets

TRITAN #60 Finished Bore Sprockets

TRITAN™ No. 60 Type B Hub Finished Bore Sprockets Are Used For Mechanical Applications, Industrial Machinery, Conveyer Belts And Vehicle Transmissions.

TRITAN™ No. 60 Type B Hub Finished Bore Sprockets are made from heavy-duty forged steel with a black oxide finish to provide corrosion protection and long-lasting durability. Hardened teeth provide extra wear life and extend chain life. Sprockets are designed to cut replacement costs and downtime. Recessed grooves in hubs provide chain clearance. Sprockets include a keyway and two set screws. Type B Hub Sprockets come with 9 to 60 teeth in diameters ranging from 5/8 to 2 7/16 inches.


BORE (D)
  • BORE (D)
NUMBER OF TEETH
  • NUMBER OF TEETH
COMPARE MANUFACTURERS
TYPE BORE TYPE BORE (D) NUMBER OF TEETH PART # IMAGE MODEL QTY PRICE

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.