Browning® Double Groove Variable Pitch Sheaves

Browning® Double Groove Variable Pitch Sheaves

Browning® Double Groove Variable Pitch Sheaves Are Used For Use With Variable Speed Drives And Belts.

Double groove sheaves help hold a belt, rope or cable in place. Made using cast iron. These variable pitch Sheaves offer a pitch diameter range of 3.4 to 7.0”. Used for heavier duty service up to 25HP.


3L BELT PITCH MAX
  • 3L BELT PITCH MAX
4L OR A BELT DATUM MAX
  • 4L OR A BELT DATUM MAX
5L 0R B BELT DATUM MAX
  • 5L 0R B BELT DATUM MAX
BELTS ACCEPTED
  • BELTS ACCEPTED
COMPARE 3L BELT PITCH 4L OR A BELT DATUM 5L 0R B BELT DATUM
MIN MAX MIN MAX MIN MAX BELTS ACCEPTED IMAGE MODEL QTY PRICE