Multiple Split Taper Sheaves, 1 to 4 Grooves, Use B Belts

Multiple Split Taper Sheaves, 1 to 4 Grooves, Use B Belts

Browning Cast Iron 4 Groove, Split Taper Sheave 4TB300

Browning Cast Iron 4 Groove, Split Taper Sheave. 30.35", outside diameter, uses B section belts and Q1 bushing. Incorporates Browning split taper bushing. The only bushing system that provides a true key-to-key drive to both the shaft and the hub. Combination groove permits running of A & B belts, thus providing a variety of different pitch diameters and horsepowers. Close grain cast iron allows sheaves to be machined to the closest tolerances possible.

Click Here for Browning Q1 Type Bushings


OUTSIDE DIA."
  • OUTSIDE DIA."
BUSHING TYPE
  • BUSHING TYPE
COMPARE
# OF GROOVES OUTSIDE DIA." USES BELTS CONSTRUCTION BUSHING TYPE PART NUMBER IMAGE MODEL QTY PRICE
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
54.167.225.62:46