Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Climax Metal Locking Assemblies, Metric, C405 Series

Climax Metal Locking Assemblies, Metric, C405 Series

Climax Metal Locking Assemblies, Metric, C405 Series Are Used For Locking Down Hubs Or Components To Various Size, Industrial Shafts With High Torque Or Bending Capacities.

Climax Metal Locking Assemblies, Metric, C405 Series are solidly made for long lasting durability and dependability. Heavy duty, wider design transmits higher torque and bending moments. Excellent concentricity. Extremely robust for the most demanding applications. Wide selection of C405 Series locking assemblies are available in 24 to 300 mm shaft lengths and 6, 7, 8, 9, 10, 11, 12, 14, 15, 16, 18, 20 or 21 quantity M6 X 35, M6 X 45, M8 X 45, M8 X 55, M10 X 60, M12 X 80, M14 X 90, M16 X 110 and M20 X 130 locking screw sizes.


QTY
  • QTY
SIZE
  • SIZE
LENGTH (MM)
  • LENGTH (MM)
COMPARE LOCKING SCREW SHAFT MANUFACTURERS
SERIES QTY SIZE LENGTH (MM) PART# IMAGE MODEL QTY PRICE

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.