Posi-Lock™ Transmission Bearing Pullers

Posi-Lock™ Transmission Bearing Pullers

Remove Transmission Bearings With Ease Using Posi-Lock™ Transmission Bearing Pullers.

Transmission bearing removal takes minutes when you use Posi-Lock™ Transmission Bearing Pullers. Jaws clamp in snap ring grooves as narrow as .070" to allow removal of front input shaft bearings on 1955 to present 3-speed, 4-speed, 5-speed, 3-speed overdrive and 4-speed overdrive manual transmissions on rear wheel drive foreign and domestic cars, trucks and vans. Can also be used on Transfer cases on 4 wheel drive vehicles, some output shaft bearings and numerous other applications on any vehicle. 1 Year Limited Warranty.


COMPARE
ITEM DESCRIPTION SPREAD INCHES WEIGHT LBS IMAGE MODEL QTY PRICE
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
54.224.121.93:44