Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
ContiTech Positive Drive Synchronous Belts

ContiTech Positive Drive Synchronous Belts

ContiTech HY-T® Positive Drive Synchronous Belts Are Used For Compact, Precision Drives Requiring Synchronized Reverse Rotation.

ContiTech HY-T® Positive Drive Synchronous Belts are made using a high-grade reinforced rubber compound with fiberglass tension cords for excellent resistance to shrinkage/elongation, oil, heat, ozone, and abrasion resistance and long lasting durability. For precision drives where synchronized reverse rotation drive shafts are encountered and compactness is desired. Dual-sided teeth versatility in 8M, 14M, XL, L, and H profiles. Compact drive designs. Top widths are 0.37 in., 0.5 in. and 1 in.. Pitches are 0.2 in., 0.375 in. and 0.5 in.. Heights are 0.09 in., 0.14 in. and 0.16 in.. Color is Black. Available in a variety of outside lengths.


NOM. OUTSIDE LENGTH"
  • NOM. OUTSIDE LENGTH"
TOP WIDTH"
  • TOP WIDTH"
PITCH"
  • PITCH"
HEIGHT"
  • HEIGHT"
# OF TEETH
  • # OF TEETH
COMPARE
INDUSTRY STANDARD NOM. OUTSIDE LENGTH" TOP WIDTH" PITCH" HEIGHT" # OF TEETH BRAND IMAGE MODEL QTY PRICE

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.

 

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

Payment Solutions
Call Us
1.888.645.0878
Chat Online

  • Systemax
  • TrustWave
  • MasterCard SecureCode
  • Verified by Visa
54.234.65.78:44