Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Habasit Snap-On Conveyor Chains

Habasit Snap-On Conveyor Chains

Habasit Snap-On Conveyor Chains Are Used For Beverage, Canning, Bakery, Package, Dairy And Other Conveyor Belt Applications.

Habasit Snap-On Conveyor Chains are constructed with a low friction POM (Acetal), carbon steel or austenitic stainless steel top plate and a carbon steel or stainless steel base conveyor chain for long lasting durability and dependability. Heavy or standard duty with radius or straight running roller chain with snap-on plastic top plates. Applications include packaging and high load/speed applications. Types are Radius and Straight. Style is Tabbed. Chain types are Heavy Duty and Standard Duty. Color finishes are Black and Light Brown. Dimensions vary per type. Package quantity is 1.


CHAIN TYPE
  • CHAIN TYPE
TYPE
  • TYPE
STYLE
  • STYLE
SERIES
  • SERIES
TOP PLATE
  • TOP PLATE
BASE CHAIN
  • BASE CHAIN
COMPARE WIDTH NOM. TENSILE STRG. MATERIAL
CHAIN TYPE TYPE STYLE DESCRIPTION SERIES LENGTH FEET INCHES MM N LBF TOP PLATE BASE CHAIN IMAGE MODEL QTY PRICE

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.

 

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

Payment Solutions
Call Us
1.888.645.0878
Chat Online

  • Systemax
  • TrustWave
  • MasterCard SecureCode
  • Verified by Visa
54.161.106.81:44