Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
AIMS Power 7000 Watt Industrial Inverter 24VDC to 240VAC, PWRIG700024024

Rollover image to zoom in

Click image to enlarge

AIMS Power 7000 Watt Industrial Inverter 24VDC to 240VAC, PWRIG700024024

Item #: WBB1789597

Usually ships in 1 to 4 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 1,636.00
Product Information
Customer Review
Product Q&A
AIMS Power 7000 Watt Industrial Inverter 24VDC to 240VAC, PWRIG700024024

At 7000 watts and up to 14000 watts for 9 seconds the Industrial Grade Modified Sine Wave Power Inverter promises to be a complete solution for most any power need you present. From recreation to industrial applications and backup emergency power needs this 7000 watt modified sine wave inverter delivers enough durable power for high end equipment that requires substantial electricity. This digitally outputted and phase corrected inverter is the recommended power solution for clean reliable output without noise or distortion. Delivering an incredible 7000 watts of continuous power this utility-grade inverter was designed to create a stable AC power source. This inverter supplies ample power to run large pumps compressors power tools multiple appliances job sites and even a small house! It has PWM programming which corrects any fluctuation in voltage or frequency caused by battery fluctuation or sudden surges in power usage. It also has a longer than average surge time (9 seconds when over 7000 watts).

Features:
  • 7000W max continuous power
  • Modified sine wave
  • Power switch LED is also a self test light - Green
  • Overload fail LED - Red
  • Over Temperature LED indicator
  • Over Load LED indicator
  • 1 AC receptacles 240 volt
  • Direct connect terminal block for full load applications
  • On/off switch
  • Over Temperature protection
  • Over Load protection
  • Thermally controlled fan
  • DC volt Meter - Input meter
  • Percent load usage LED bar
  • 5 Externally located re-settable circuit breakers (60amp)
  • ac output short circuit protection
  • Aluminum case for optimal cooling
  • Pre-wired for remote on/off switch
  • Pre-slotted mounting plate
  • Instruction manual
  • Free 1 year tech support
  • 1 Year Warranty Parts and Labor


Specifications:
  • Continuous output power: 7000 Watts
  • Surge power capability (peak power): 14000 Watts
  • The surge duration is electronically controlled and permits up to 9 seconds while the output is between 7000 and 14000 watts. During this time the buzzer will sound until the inverter electronically shuts down.
  • dc input / operating voltage: 20-30 Volts
  • Output voltage: 247 Volts ac +/- 10%
  • Output wave form: modified sine wave with phase correction
  • Output frequency: 60 Hz +/- 1 Hz
  • Battery low voltage alarm: 20 +/- 0.5 Volts
  • Battery low voltage shutdown: 19.5 +/- 0.5 volts
  • High input voltage protection 34 +/-0.5 volts
  • No load current: 200mA
  • Start up AC amps: 58
  • Continuous AC amps: 29
  • Full load efficiency: 90%
  • Auto Cooling Fan Start at 107 degrees F
  • Full load maximum operating temperature: 163 degree F
  • AC Output Socket Type: single 240 volt plug
  • Internal fuse protection
  • Product size (D x W x H): 21.26" X 8.43" X 5.35"
  • Weight: 26.5 lbs


Product Specifications

    • BRANDAIMS Power
    • MANUFACTURERS PART NUMBERPWRIG700024024
    • CONTINUOUS OUTPUT POWER (WATTS)7000
    • SURGE WATTS14000
    • DC INPUT / OPERATING VOLTAGE24
    • OUTPUT VOLTAGE240
    • WEIGHT LBS31 (14.09 kg)
    • OUTLET SOCKET TYPESingle Outlet, also Includes a Terminal Block for Full 7000 Watt Capacity
    • INTERNAL FUSE PROTECTIONYes
    • LENGTH INCHES21.26 (54 cm)
    • WIDTH INCHES8.43 (21.41 cm)
    • HEIGHT INCHES5.35 (13.59 cm)
    • NO LOAD CURRENT0.20 A (Fan Off) 0.66 A (Fan On)

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

looking business with your company

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.