Electric And Specialty Unit Bearing Fan Motors

Electric And Specialty Unit Bearing Fan Motors

These unit bearing fan motors are made of cast iron for strength. Shaded pole motors provide up to 1500 RPM at 60 Hz. Double foot pad mounting for easy installation. UL and CSA approved. Replacement Motors for GE feature 1/4" threaded shaft and Lyall plug, single foot pad and low temperature oil.


WATTS
  • WATTS
VOLTS
  • VOLTS
AMPS
  • AMPS
ROTATION
  • ROTATION
SHAFT"
  • SHAFT"
HERTZ
  • HERTZ
COMPARE MANUFACTURERS PRICE EACH
PART NUMBER WATTS VOLTS AMPS ROTATION SHAFT" HERTZ IMAGE MODEL QTY 1 - 5 6 +
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
54.224.184.251:46