Three Phase Square Flange Pump Motors

Three Phase Square Flange Pump Motors

These three phase motors feature 303 stainless steel threaded shaft. Ambient temperature rating of 50°C. All copper windings. Sealed ball bearing motor includes square flange mounting for installation. Provides up to 3450 RPM. Open drip-proof enclosure. 48Y frame. 60 Hz.


COMPARE MANUFACTURERS PRICE EACH
BRAND PART NUMBER H.P. VOLTS RPM AMPS SERVICE FACTOR ROTATION LENGTH" ENCLOSURE IMAGE MODEL QTY 1 - 5 6 +
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
54.156.92.46:46