Split Phase Oil Burner Motors

Split Phase Oil Burner Motors

Oil Burner Motors Are Able To Withstand A 40°C Temperature Rise.

Continuous duty motors feature manual reset overload to help prevent overheating. Totally enclosed motors measure 5-5/8” diameter. Offers single speed operation. Single phase motors include flange mounting for installation. Shaft measures 1/2" x 1-13/16”. 60 Hz. 115V.


COMPARE MANUFACTURERS PRICE EACH
BRAND PART NUMBER H.P. VOLTS RPM AMPS ROTATION SHAFT" LENGTH LESS SHAFT" BEARINGS IMAGE MODEL QTY 1 - 5 6 +
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
54.156.92.138:44