6-1/2 Inch Diameter Single Phase Vertical Condenser Fan Motor

6-1/2 Inch Diameter Single Phase Vertical Condenser Fan Motor

Vertical Condenser Fan Motor Features Class B Insulation For Moisture Resistance.

Permanent split capacitor motor features double sealed ball bearing for long life and low maintenance. Automatic overload protection helps prevent overheating. Open enclosure motor offers reversible rotation. Shaft measures 5/8” x 6” with both keyway and flat. 1” minimum extended thru-bolts. Positioning lugs for easy belly-band mounting. 56 frame motor has single phase, 1-speed operation with an ambient temperature of 60°C. 1.0 service factor. 60 Hz.


COMPARE PRICE EACH
BRAND PART NUMBER HP RPM VOLTS IMAGE MODEL QTY 1 - 5 6 +
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
54.90.119.59:46