Heatmaster Motors

Heatmaster Motors

HeatMaster Motors Feature Class F Insulation To Withstand A Max Ambient Temperature Of 158°F.

Energy efficient permanent split capacitor (PSC) motor offers a continuous-duty, air over design. Overload protection helps prevent overheating for safety. 48 frame totally enclosed motor with single speed operation and 36”L lead. Includes water resistant reversing plug. Shaft measures 1/2" x 6-1/2”. All angle mount for installation. UL/CSA approved class F insulation. 60 Hz. Available with double sealed Ball Bearing or dependable all-angle Sleeve bearing motor. UL listed. CSA recognized. 2 Year Limited Warranty.


COMPARE MANUFACTURERS PRICE EACH
BRAND PART NUMBER H.P. VOLTS RPM AMPS ROTATION SHAFT" LENGTH LESS SHAFT" BEARINGS CAPACITOR IMAGE MODEL QTY 1 - 5 6 +
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
54.83.81.52:46