Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
ACI 22mm Pilot Lights

ACI 22mm Pilot Lights

ACI Pilot Light Push Buttons Are Used For Many Commercial And Industrial Services And Applications.

ACI Pilot Light Push Buttons are made of self-extinguishing plastic for long-lasting durability. They feature fully-gasketed protection for Type 4X and meet IP65 environmental ratings to provide dependability and prevent wear and tear. Push buttons are 22mm in diameter. Modular construction enables easy installation and maintenance. Contact blocks can be stacked and organized in many different ways for a variety of control layouts. They work with 600V AC voltage and use 10 Amps. All ACI Pilot Light Push Buttons are UL 508 Certified for trusted product dependability. Pilot light push buttons are available in Blue, Green, Red, Yellow and White. Dimensions and other specs vary per model.


COLOR
  • COLOR
MOUNTING STYLE
  • MOUNTING STYLE
COMPARE
COLOR WIDTH DEPTH HEIGHT CONSTRUCTION MOUNTING STYLE GP AMPS VOLTAGE IMAGE MODEL QTY PRICE

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.

 

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

Payment Solutions
Call Us
1.888.645.0878
Chat Online

  • Systemax
  • TrustWave
  • MasterCard SecureCode
  • Verified by Visa
54.162.76.55:46