Springer Controls PF39030001, Charlie Pendant Control Station

Springer Controls PF39030001, Charlie Pendant Control Station

Item #: WBB525230

Usually ships in 2 to 5 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 85.95
Product Information
Customer Review
Product Q&A
Item # PF39030001, Charlie Pendant Control Station

Features:

  • The Charlie Series Pendant Station is a low cost ergonomic design for one hand operation up to three buttons.
  • A patented unique clamshell design allows the installer the convenience of opening the unit without external screws, clamps, etc.
  • Lightweight, easy to hold and provides one hand control of numerous equipment functions.

Product Specifications

    • BRANDSpringer Controls
    • IE RATED OPERATIONAL CURRENT1.9
    • UE RATED OPERATIONAL VOLTAGE380
    • CABLE ENTRYCable Clamp PG16
    • ITH RATED THERMAL CURRENT10
    • CONFORMITY TO STANDARDSEN 60204-1, EN 60529, EN 60947-1, EN 60947-5-1, EN 418, EN 50013, IEC 536
    • APPROVALSCE
    • UI RATED INSULATION VOLTAGE500

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

charlie pendant

Your review: easy setup easy to spot in a busy environment

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed