ACI Pendant Stations

ACI Pendant Stations

ACI Pendant Stations Are Used For Commercial And Industrial Electrical Contractors And Applications.

ACI Pendant Stations are solidly made for long lasting durability and reliability. Assembled 74 Series and 75 Series Pendant Stations are furnished complete with standard nameplates, booted pushbuttons and contact blocks. Single Speed has 1 NO + 1 NC contacts. Two Speed has 2 NO - Cumulative Operation. All button pairs are mechanically interlocked. All buttons are momentary. Operation Temperature: - 20° to + 170° F. Available in Single Speed and Two Speed and Cable Sleeve and Cable Gland style.


COMPARE DIMENSIONS
CONSTRUCTION WIDTH DEPTH HEIGHT COLOR GP AMPS AUXILIARY CONTACTS OPERATION TEMP. IMAGE MODEL QTY PRICE
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
54.81.157.56:44