ACI Timers

ACI Timers

ACI Timers Are Used For Commercial And Industrial Electrical Contractors And Applications.

ACI Timers are solidly made for long lasting durability and reliability. Choose Repeat Cycle Timer that features two timers in one case, acting as continuously functioning device, Power Off Delay Timer that maintains control power in a control circuit for a preset time period after the control power is removed from the timer coil or Muti-Function Timer Available in 120 AC, 240 AC, 24 AC/DC and 24 - 240 AC/DC and 8 and 11 Pin Octal Socket Mounting.


COIL VOLTS
  • COIL VOLTS
MOUNTING
  • MOUNTING
COMPARE
COIL VOLTS INPUT FREQUENCY MOUNTING OPERATING TEMP. 1 PHASE 120VAC 1 PHASE 230VAC 3 PHASE 230VAC IMAGE MODEL QTY PRICE
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
54.80.115.140:46