Springer Controls Manual Motor Starters

Springer Controls Manual Motor Starters

Springer Controls Manual Motor Starters Feature Easy To Use Pushbutton Operation.

Springer Controls Manual Motor Starters provide both Class 10 thermal overload protection and magnetic short circuit protection in one unit. Starter includes compensation for ambient temperatures between 23 and 104 degrees F. Designed for applications requiring more than one motor, manual motor starter can be group fused to save panel space. GMK Series starters are three pole horsepower rated. UL listed and CSA approved. Full load amps and horsepower rating varies per model.


FULL LOAD AMPS
  • FULL LOAD AMPS
HP @ 3 PH 460V
  • HP @ 3 PH 460V
COMPARE
BRAND MFG. PART # VOLTAGE FULL LOAD AMPS HP @ 3 PH 460V MAG. TRIP. CURRENT A IMAGE MODEL QTY PRICE
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
54.162.105.6:46