Springer Controls Enclosed AC Motor Starters

Springer Controls Enclosed AC Motor Starters

Springer Controls Enclosed AC Motor Starters Turn On/Off Electric Motors And Motor Controlled Equipment.

Springer Controls Enclosed AC Motor Starters are made with a polycarbonate enclosed material to provide long lasting durability. Single or three phase across the line AC starters available with full voltage and standard Start-Stop or Reset external buttons. Coil voltage is 115, 230 or 460. Options for 24V and 208V motor starters are available upon special request.


HORSEPOWER
  • HORSEPOWER
PHASE
  • PHASE
COIL VOLTAGE
  • COIL VOLTAGE
COMPARE
MFG. PART # HORSEPOWER PHASE COIL VOLTAGE ENCLOSURE TYPE ENCLOSURE MATERIAL IMAGE MODEL QTY PRICE
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
54.162.109.90:46