ACI Compact Motor Starters

ACI Compact Motor Starters

ACI Compact Motor Starters Are An Used, Ready To Use, Solution For Many Electric Motor Applications.

ACI Compact Motor Starters are solidly made for long lasting durability and reliability. Adjustable Overload. Differential single phase protection on three phase units. Wide range contactor coils. Coil voltage can be the same voltage as motor line voltage or can be controlled from a different source at a lower voltage. Available with Start/Stop/Overload Reset or just Reset Button, in 1 or 3 Phase Protection and in 24, 120, 230, 460 and 575AC Coil Volts.


PHASES
  • PHASES
COIL VOLTS
  • COIL VOLTS
CERTIFICATIONS
  • CERTIFICATIONS
COMPARE
PHASES CONSTRUCTION COIL VOLTS ENVIRONMENTAL RATING CERTIFICATIONS IMAGE MODEL QTY PRICE