Springer Controls Push-Button Motor Control Stations

Springer Controls Push-Button Motor Control Stations

Springer Controls Push-Button Motor Control Stations are sold complete with operators, contact blocks, pilot lights, bulbs and legend plates as indicated. Each station is enclosed in a polycarbonate enclosure - NEMA 1, 3, 3R, 4, 4X, 12, 13, & IP66 rated. The operators are all oil-tight 22mm pilot devices. Mount a push-button station on the wall for a safer motor controller.


# OF OPERATORS
  • # OF OPERATORS
CONTACTORS INCLUDED
  • CONTACTORS INCLUDED
BEZEL STYLE
  • BEZEL STYLE
COMPARE
BRAND MFG. PART # # OF OPERATORS CONTACTORS INCLUDED BEZEL STYLE ENVIRONMENTAL RATING IMAGE MODEL QTY PRICE
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
54.81.113.71:44