Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Springer Controls 30mm Joysticks

Springer Controls 30mm Joysticks

Springer Controls Joystick Motor Controls Are Widely Used Where Smooth Operation Is Crucial.

Springer Controls Joystick Motor Control is designed to fit 30mm diameter panel holes. Joystick features two screw terminal style contacts (1 N.O., 1 N.C.) to ensure serviceability. Operating modes are Maintained or Momentary that springs back to center. Available with 3 or 5 Position Operation. Mechanical interlock included on some models.


COMPARE
BRAND MFG. PART # OPERATOR TYPE CONTACT TYPE POSITIONS INTERLOCK IMAGE MODEL QTY PRICE

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.

 

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

Payment Solutions
Call Us
1.888.645.0878
Chat Online

  • Systemax
  • TrustWave
  • MasterCard SecureCode
  • Verified by Visa
54.81.154.223:46