ACI Enclosures

ACI Enclosures

ACI Enclosures Are Used For Commercial And Industrial Contractors, Electricians And More.

ACI Enclosures are made of solid polycarbonite long lasting durability and reliability. Protects electric and electric control conponents. Light Gray. Environmental Rating: IP65, Type 4X/4/12/3R/1. Operating Temperature: - 40° to + 260° F. UL listed. Available in nearly 50 dimensions to suit specific requirements: 2.95" to 8.66"Width, 2.56" to 5.9"Depth and 4.3" to 11.81"Height.


WIDTH
  • WIDTH
DEPTH
  • DEPTH
HEIGHT
  • HEIGHT
COMPARE DIMENSIONS
WIDTH DEPTH HEIGHT CONSTRUCTION ENVIRONMENTAL RATING OPERATING TEMP. COLOR IMAGE MODEL QTY PRICE
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
54.162.218.217:44