Dart Controls™ Speed Sensors

Dart Controls™ Speed Sensors

Dart Controls™ Speed Sensors Are Used For Monitoring Motor Speed In A Variety Of Industrial Applications.

Dart Controls™ Speed Sensors mount directly onto the shaft being monitored with a single 10-32 screw. Maximum speed is 5000 RPM, or 50,000 PPM. Stainless steel ball bearing. Housing is molded "Santoprene" plastic rubber. Available in models ranging from 1 to 20 PPR (Pulse Per Revolution). Voltage Signal Isolator (sold separately) permits users to control the output of a variable speed motor drive from any external grounded or ungrounded DC input signal. Can be used with virtually any motor speed control with a speed reference circuit of +5 to +156 VDC and an input impedance greater than 47K ohms.


COMPARE DIMENSIONS
LENGTH INCHES WIDTH INCHES HEIGHT INCHES PULSE PER REVOLUTION ITEM DESCRIPTION IMAGE MODEL QTY PRICE
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
54.80.39.89:44