Low Voltage DC  Controls

Low Voltage DC Controls

Low Voltage DC Controls Are Used For Multiple Machine Applications.

Low Voltage DC Controls are made of heavy duty materials for long lasting durability. Low Voltage DC Controls feature On Board Trim Pots with Calibration, Min/Max Speed, Forward/Reverse Settings and Inhibit Circuit for Remote Starting/Stopping Low Voltage DC Controls are available with 12/24, 36/46 or 36/48 Input Voltage and 16, 60 or 100 Max Amp Ratings Also available are GE 5PY Series and Servo-tek SA740 Series Tachometer Types for SS56, 56/145 or 56/146 NEMA Frames


COMPARE
TACHOMETER TYPE INPUT VOLTAGE NEMA FRAME MAX AMP RATING IMAGE MODEL QTY PRICE
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
54.80.41.172:46