Leeson® AC Adjustable Inverter Speed Drives Feature An Intelligent Power Module-IGBT’s With 16-Bit Intel Microprocessor.
Made with rugged, heavy gauge steel enclosures and barrier type current limit. Helps adapt standard or premium efficiency three-phase motors to adjustable speed operation. High performance controls program with English read-outs help eliminate confusing coded symbols. Built-in thermal overload protection ensures long life. Keypad for easy programming and operation. Heavy duty wiring terminals are easily accessible. Offers an output frequency of 120Hz and an overload current capacity of 150% for one minute. Includes two auxiliary contacts; one form C-relay and two open collector output. Features 4 preset speeds with adjustable acceleration and deceleration times, forward/reverse control, adjustable carrier frequency and slip compensation. Password protected for security. UL listed.
Leeson® AC Adjustable Inverter Speed Drives Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
All prices in Canadian dollars. Shipping and handling shown in cart includes pre-paid freight from a stocking location in the US. No additional duties or fees (additional fees and duties will be the responsibility of the customer if collect freight is selected.)