3 Phase 230VAC 3HP Drives

Rollover image to zoom in

Click image to enlarge

3 Phase 230VAC 3HP Drives

Item #: WB249937

Usually ships in 9 to 12 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $599.41 Save up to 29%
Price: $426.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
FUJI FRENIC MINI INVERTERS
Three-Phase 230VAC 3HP Drive
Fuji Frenic mini inverters feature a full range of functions with simple operation in a compact design. Meets the need for higher performance in machines and equipment such as conveyors, fans, pumps, centrifugal separators and food processing machines. Torque-vector control system and automatic torque boost function provide consistent powerful operation. Current limiting function offers trip-free operation, while the slip compensation feature permits stable operation. PID control function permits motor operation while controlling temperature, pressure or flow rate without using an external device. Allows side-by-side mounting. Includes frequency setting potentiometer. Control circuit terminal block cover and main circuit terminal block cover can be removed. Features a long life cooling fan and DC reactor connection terminal. Keypad includes LED display, program/reset key, run key & stop key, function/data select key and potentiometer. UL listed. 1 Year Limited Warranty.

Product Specifications

    • BRANDFuji Electric
    • MANUFACTURERS PART NUMBERFRN003C1S-2U
    • VOLTAGE200 to 240V
    • INPUT POWER SOURCEThree-Phase 230V
    • PHASES3
    • RATED VOLTAGE200V/50HZ, 200, 220, 230V/60HZ
    • RATED CURRENT A11.0
    • RATED FREQUENCY50, 60Hz
    • FREQUENCY50/60Hz
    • VOLTAGE VARIATIONS+10 to -15 Percent
    • FREQUENCY VARIATIONS+5 to -5 Percent
    • HEIGHT INCHES4-5/7 (11.97 cm)
    • WIDTH INCHES3-1/7 (7.98 cm)
    • ENCLOSURE MATERIALIP20, UL Open Type
    • HP3
Have A Question About This Product?
0 Question | 0 | Answer