Dings Brakes for Small AC and DC Motors

Dings Brakes for Small AC and DC Motors

Brakes For Small AC And DC Motors Are Electrically Released With Adjustable Torque.

Dings Brakes are made from steel and are spring set and single phase. One friction disc can be removed to reduce torque to 3/8 lb/ft. Brakes measure 3" long and 4" in diameter. Bore diameters range from 8mm up to 5/8". Parts with H Suffix operate at 115V, 60Hz. Parts with M Suffix operate at 220/230V, 60 Hz.


COMPARE DIMENSIONS MANUFACTURERS
DIA." L" HUB BORE DIA." TORQUE RATING PART # IMAGE MODEL QTY PRICE
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
54.166.201.210:46