Adjustable Mounting Base

Adjustable Mounting Base

Adjustable Mounting Bases Are Used For Various Size NEMA or IEC Motors.

Adjustable Mounting Bases are made of solid all steel construction with corrosion resistant finish for long lasting durability and dependability. Choose from various styles with one-piece formed base plates or open frame design. Adjust for belt tension using a push-pull mechanism and single or double bolt slide adjustment. 10 to 35-1/4 inch length, 6-1/4 to 35-1/8 inch width, 1-1/8 to 15 inch height mounting bases are available for wide selection of designated NEMA Frame sizes. Motor mounting bolts included.


MOTOR FRAME SIZE
  • MOTOR FRAME SIZE
L"
  • L"
W"
  • W"
H"
  • H"
COMPARE DIMENSIONS
MOTOR FRAME SIZE L" W" H" IMAGE MODEL QTY PRICE
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
54.81.139.235:44