Floating Dbl. Roller Bearing Pillow Block - 1" Dia. Shaft

Floating Dbl. Roller Bearing Pillow Block - 1" Dia. Shaft

Item #: WBB393250

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $274.95
Product Information
Customer Review
Product Q&A
Floating Dbl. Roller Bearing Pillow Block - 1" Dia. Shaft

With double the capacity of the single pillow block, Double Pillow Blocks offer a double dynamic load rating in a similar mounting footprint. Double Pillow Blocks are used when longer travel life, or an increase inload capacity is required.

Product Specifications

    • SHAFT DIAMETER"1"""
    • BRANDLee Linear