Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Worldwide Electric

Worldwide Electric "Ultimate" Shaft Mount Reducers

Worldwide Electric "Ultimate" Shaft Mount Reducers Help Keep Heavy-Duty Power Transmission Equipment Motors Running Smoothly.

Worldwide Electric "Ultimate" Shaft Mount Reducers feature shafts and gears manufactured from the highest grade steel, case hardened and precision ground to AGMA standards for long lasting durability. Housings are 100% cast iron to provide industrial grade protection for the life of the unit. Shafts are sealed with reinforced double lip to protect against contamination and prevent oil from escaping. Premium ball and tapered roller bearings provide smooth operation and lower noise (bushing not included). Extended gear centers ensure tooth contact and provide consistent operation. Bore type is Tapered. Output bores can handle shaft sizes from 1-15/16" to 5-7/16". Gear ratios are 9:1, 15:1 and 25:1. Additional specifications vary per model. 3 year manufacturer's warranty.


COMPARE
MFG PART # MAX BORE BORE TYPE GEAR RATIO MAX INPUT HP MAX TORQUE LBS OUTPUT SPEED (RPM) CROSS REFERENCE IMAGE MODEL QTY PRICE

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.

 

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

Payment Solutions
Call Us
1.888.645.0878
Chat Online

  • Systemax
  • TrustWave
  • MasterCard SecureCode
  • Verified by Visa
54.162.132.79:44