Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Worldwide Electric Aluminum Worm Gear Reducers

Worldwide Electric Aluminum Worm Gear Reducers

Worldwide Electric Aluminum Worm Gear Reducers Are Available In Several Torque Ratings To Suit Varying Motor Applications. Worldwide Electric Aluminum Worm Gear Reducers are available in box sizes 30 - 90mm and in ratio's from 7.5:1 to 100:1. The units have an aluminum alloy housing, NEMA motor input flanges, come pre-filled with synthetic oil and have a 1 year warranty. Special features include two bearings on the input and output shafts, double lip oil seals, epoxy paint for rust prevention, and hollow output bores with plug-in output shafts.


RATIO
  • RATIO
OUTPUT RPM
  • OUTPUT RPM
MAX TORQUE (in-lbs)
  • MAX TORQUE (in-lbs)
WCD CENTER MM
  • WCD CENTER MM
OUTPUT DIA. "
  • OUTPUT DIA. "
NEMA FRAME
  • NEMA FRAME
MAX INPUT HP
  • MAX INPUT HP
COMPARE
MFG. PART # RATIO OUTPUT RPM MAX TORQUE (in-lbs) WCD CENTER MM OUTPUT DIA. " NEMA FRAME MAX INPUT HP IMAGE MODEL QTY PRICE

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.

 

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

Payment Solutions
Call Us
1.888.645.0878
Chat Online

  • Systemax
  • TrustWave
  • MasterCard SecureCode
  • Verified by Visa
54.225.16.58:46