Baldor Universal Series, Right Angle, Quill Type Solid Shaft Speed Reducers

Baldor Universal Series, Right Angle, Quill Type Solid Shaft Speed Reducers

Baldor Speed Reducer, STF-200-20-A-A

Features:

  • Heavy duty cast iron housings
  • Chill cast bronze gears
  • Precision ground hardened worm
  • Ball bearings on input shaft
  • Tapered roller bearings on output shaft
  • Industry-standard mounting dimensions
  • Pre-filled with food grade (H1) Klubersynth UH1-6-460 synthetic oil
  • Sealed housing provides maintenance-free lubed for life operation.
Typical Applications:
Wide variety of applications requiring slow speed and high torque, ideal for conveyors, material handling, textile machines, packaging machinery, etc.


COMPARE C-FACE MOTOR MAX. MAX. OUTPUT MANUFACTURERS
NEMA FRAME SIZE RATIO TO 1 INPUT HP TORQUE (IN-LBS,) RPM @1750 PART # IMAGE MODEL QTY PRICE
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
54.158.25.146:46