Baldor Stainless Steel, Quill Type Solid Shaft Speed Reducers

Baldor Stainless Steel, Quill Type Solid Shaft Speed Reducers

Baldor Quill Type Solid Shaft Gear Boxes Are Used For Safe, Effective Gearbox Speed Reduction In Industrial Environments.

Baldor Quill Type Solid Shaft Gear Boxes are made of cast stainless steel for long-lasting durability. All output shafts and hardware are made of stainless steel for corrosion resistance and improved longevity. Gear boxes come pre-filled with food-grade synthetic oil for improved lubrication and safety. Sealed housing is guaranteed maintenance-free for life for dependability. Housing is O-ring sealed to protect against all industrial-strength contaminants. Baldor Quill Type Solid Shaft Gear Boxes are certified by the Baking Industry Sanitation Standards Committee (BISSC) for use in heavy-duty food service and manufacturing applications. Solid steel shaft provides for improved strength and durability. Sizes, dimensions and specs vary per model.


COMPARE C-FACE MOTOR MAX. MAX. OUTPUT MANUFACTURERS
NEMA FRAME SIZE RATIO TO 1 INPUT HP TORQUE (IN-LBS.) RPM @1750 PART # IMAGE MODEL QTY PRICE
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
54.224.184.33:44