Call us 7 days a week
Baldor-Reliance Ratio Multipliers Are Used In Combination With Right Angle Units.
Baldor-Reliance Ratio Multipliers are solidly manufactured with heavy duty cast iron construction for long lasting durability and dependability. High efficiency units with internal compression chamber that eliminates breather vent. Shipped with synthetic oil. Available in wide selection of 1.1 to 12.4 maximum input horsepower, 350, 438, 583 and 875 RPM and 141 to 931 lb. torque ranges. For 56C and 140TC NEMA Frame sizes.
COMPARE | ||||||||||
MFG. PART # | RATIO TO 1 | OUTPUT RPM | MAX TORQUE(IN-LBS.) | MAX INPUT HP | NEMA FRAME SIZE | IMAGE | MODEL | QTY | PRICE |
Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including: