Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
PVS Sensors 10971, TTR-A-0/300F-4M-DI-60mm(Temp. Range 0-300F) 4-20 mA Output, 1/4 NPT,60 mm Cable

Rollover image to zoom in

Click image to enlarge

PVS Sensors 10971, TTR-A-0/300F-4M-DI-60mm(Temp. Range 0-300F) 4-20 mA Output, 1/4 NPT,60 mm Cable

Item #: WBB2060330

Usually ships in 28 to 31 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $193.95
Product Information
Customer Review
Product Q&A
PVS Sensors 10971, TTR-A-0/300F-4M-DI-60mm(Temp. Range 0-300°F), 4-20 mA Output, 1/4 NPT,60 mm Cable

PVS Sensors Inc. offers Temperature Transducers designed for the Mobile and Industrial Markets including the TTR Temperature Transducer. Material - Sensing Element (Silicon) & Body ( Staninless Steel) . Special options such as terminal connection and output, as well as other modified features are available upon request to Global Industrial.

Features:
  • Stotage Temperature
  • - 40 F - 257 F
  • Pressure Range
  • 0 - 300 F (-17C - 149 C)

Product Specifications

    • MANUFACTURERS PART NUMBER10971
    • SWITCH TYPETemperature Transducer
    • TEMPERATURE RANGEStorage -40°F - 257°F
    • PORT SIZE1/4 NPT
    • HOUSING/PORT MATERIAL304 Stainless Steel
    • BRANDPVS Sensors

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.