Climax Metal, Shaft Adapters

Climax Metal, Shaft Adapters

Climax Metal Step Down Clamp-On Shaft Adapters Are Designed To Repair, Alter, Increase, Decrease Or Extend Current Shafts.

Climax Metal Step Down Clamp-On Shaft Adapters feature a clamping coupling portion that will not mar the shaft. Durable black oxide steel construction provides long lasting reliability and strength for motor assemblies. Adapters are easily installed, compatible with all standard round shafts, and eliminate the need for complete shaft replacement. Available bore sizes include 1/2, 5/8, 3/4, 7/8, 1, 1-1/8, 1-1/4, 1-3/8, and 1-1/2 inches. Shaft and outside diameters vary per model.


COMPARE
BORE SIZE OUTSIDE DIA. INCHES SHAFT DIA. INCHES CONSTRUCTION MFG. PART # IMAGE MODEL QTY PRICE
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
54.167.231.97:44