Two-Piece Clamping Couplings

Two-Piece Clamping Couplings

Two-Piece Clamping Couplings Hold The Industry Standard For High Axial Load And Torque Capacity.

Two-Piece Clamping Couplings are crafted from Stainless Steel and Black Steel Oxide for long lasting durability. Bore sizes range from ΒΌ" to 2" with outside diameters of 11/16" to 3 3/8" Special design does not mar the shaft. Black Steel Oxide is also available with Keyway.


BORE SIZE
  • BORE SIZE
OUTSIDE DIA."
  • OUTSIDE DIA."
CLAMP SCREW
  • CLAMP SCREW
COMPARE
BORE SIZE OUTSIDE DIA." CLAMP SCREW CONSTRUCTION MFG. PART # IMAGE MODEL QTY PRICE
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
54.146.59.51:46